HYDRAULIC FILTER - PRESSURE LINE FOR WIX D96A10GBV
- Mfr # PPL9700-18-10G-HC-V
- Zoro # G922521246
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Height
18.47
Micron Rating
10
OD Bottom
3.74
Collapse Pressure
3045
ID Top
1.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-18-10G-HC-V
- Zoro #
- G922521246
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.47
Details
- Micron Rating
- 10
- OD Bottom
- 3.74
- Collapse Pressure
- 3045
- ID Top
- 1.64
- Beta Ratio 1
- 200/13
- OD Top
- 3.74
- Filter Media
- MICROGLASS
- ID Bottom
- 1.64
- Replaces OEM Part
- DONALDSON DTHF4HC1814UM, DONALDSON P572310, FILTER-MART 051345, FILTER-MART 280483, FILTER-MART F970118K12B, FILTREC D651G10B, FILTREC D651G10BV, HYDAC/HYCON H2KX010BH, HYDAC/HYCON H2KX010BHV, HY-PRO HPK3L1812MB, HY-PRO HPK3L1812MV, MAIN FILTER MF0059519,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.