Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D96A25TAV
- Mfr # PPL9700-18-25SS-V
- Zoro # G322517894
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282659, FILTREC D651T25AV, HY-PRO HPKL1825WV, MAIN FILTER MF0418260, NATIONAL FILTERS 10218500025SS2XV, PARKER 925804, PUROLATOR/FACET 9700EAL203F2, SWIFT SF97001825W, SWIFT SF97001825WV, WIX D96A25TAV
Filter Media
304 SS WIRE
Height
18.75
Micron Rating
25
OD Bottom
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-18-25SS-V
- Zoro #
- G322517894
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282659, FILTREC D651T25AV, HY-PRO HPKL1825WV, MAIN FILTER MF0418260, NATIONAL FILTERS 10218500025SS2XV, PARKER 925804, PUROLATOR/FACET 9700EAL203F2, SWIFT SF97001825W, SWIFT SF97001825WV, WIX D96A25TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 3.8
- ID Top
- 1.61
- Collapse Pressure
- 145
- ID Bottom
- 1.61
- OD Top
- 3.8
Dimensions
- Height
- 18.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.