Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D96A40CAV
- Mfr # PPL9700-18-40P-V
- Zoro # G922525794
product price:Â
$
39.95
/ea
Key Features
Replaces OEM Part
FILTREC D651C40AV, MAIN FILTER MF0575943, WIX D96A40CAV
Height
18.75
Micron Rating
40
OD Bottom
3.8
OD Top
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-18-40P-V
- Zoro #
- G922525794
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.75
Details
- Replaces OEM Part
- FILTREC D651C40AV, MAIN FILTER MF0575943, WIX D96A40CAV
- Micron Rating
- 40
- OD Bottom
- 3.8
- OD Top
- 3.8
- Collapse Pressure
- 145
- ID Bottom
- 1.61
- Beta Ratio 1
- 2/1/1940
- Filter Media
- PAPER
- ID Top
- 1.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.