HYDRAULIC FILTER - PRESSURE LINE FOR WIX W01AG315
- Mfr # PSCB-18-10G-B
- Zoro # G322515012
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P560400, FILTER-MART 050557, FILTER-X XH04849, FILTREC WG315, FLUITEK FLK0218800, HYDAC/HYCON 02084093, HYDAC/HYCON 50518R010BN, HY-PRO HPBL1812MB, MAIN FILTER MF0066030, NATIONAL FILTERS PSC1100171810GB, SCHROEDER BBS7, SCHROEDER BBZ10, SCHUPP
Filter Media
MICROGLASS
Height
18.31
Micron Rating
10
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCB-18-10G-B
- Zoro #
- G322515012
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.31
Details
- Replaces OEM Part
- DONALDSON P560400, FILTER-MART 050557, FILTER-X XH04849, FILTREC WG315, FLUITEK FLK0218800, HYDAC/HYCON 02084093, HYDAC/HYCON 50518R010BN, HY-PRO HPBL1812MB, MAIN FILTER MF0066030, NATIONAL FILTERS PSC1100171810GB, SCHROEDER BBS7, SCHROEDER BBZ10, SCHUPP
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 145
- Beta Ratio 1
- 200/13
- ID Bottom
- 3.35
- OD Bottom
- 5
- ID Top
- 3.35
- OD Top
- 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.