Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX W01AG436
- Mfr # PSC18L-18-3G-V
- Zoro # G822538498
product price:Â
$
83.85
/ea
Key Features
Replaces OEM Part
BALDWIN PT8446MPG, FILTREC WG436, GROVE 9437100825, HYDAC/HYCON 50818R03BN, HYDAC/HYCON 50818R03BNV, HYDAC/HYCON H18L003BN, HYDAC/HYCON H18L003BNV, HY-PRO HP18L183MB, HY-PRO HP18L183MV, JURA FILTRATION SH70068, MAIN FILTER MF0066085, SCHROEDER 18LS1, SCHR
Filter Media
MICROGLASS
Height
18.5
Micron Rating
3
OD Bottom
3.89
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSC18L-18-3G-V
- Zoro #
- G822538498
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.5
Details
- Replaces OEM Part
- BALDWIN PT8446MPG, FILTREC WG436, GROVE 9437100825, HYDAC/HYCON 50818R03BN, HYDAC/HYCON 50818R03BNV, HYDAC/HYCON H18L003BN, HYDAC/HYCON H18L003BNV, HY-PRO HP18L183MB, HY-PRO HP18L183MV, JURA FILTRATION SH70068, MAIN FILTER MF0066085, SCHROEDER 18LS1, SCHR
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.89
- ID Bottom
- 2.25
- Collapse Pressure
- 150
- ID Top
- 2.25
- OD Top
- 3.89
- Beta Ratio 1
- 200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.