HYDRAULIC FILTER - PRESSURE LINE FOR WIX W01AG611
- Mfr # PSCB-18-1G-B
- Zoro # G322528814
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC WG611, HY-PRO HPBL181MB, MAIN FILTER MF0433202, SCHROEDER BBS5, SCHROEDER BBZ1, WIX W01AG611
Filter Media
MICROGLASS
Height
18.31
Micron Rating
1
OD Bottom
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCB-18-1G-B
- Zoro #
- G322528814
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.31
Details
- Replaces OEM Part
- FILTREC WG611, HY-PRO HPBL181MB, MAIN FILTER MF0433202, SCHROEDER BBS5, SCHROEDER BBZ1, WIX W01AG611
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Bottom
- 5
- OD Top
- 5
- ID Bottom
- 3.35
- Collapse Pressure
- 145
- Beta Ratio 1
- 200/1
- ID Top
- 3.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.