HYDRAULIC FILTER - PRESSURE LINE FOR WIX W01AG659
- Mfr # PSCC-5-25G-V
- Zoro # G022505603
product price:Â
$
25.39
/ea
Sold in multiples of 2 for
$50.78
Key Features
Replaces OEM Part
HYDAC/HYCON 50405R20BN, HYDAC/HYCON 50405R20BNV, HY-PRO HPCL525MB, HY-PRO HPCL525MV, PARKER 935126, SCHROEDER CS10, SCHROEDER CS15, SCHROEDER CS25, SCHROEDER CZ25, SWIFT SF9725525UM, SWIFT SF9725525UMV, WIX W01AG659
Filter Media
MICROGLASS
Height
4.75
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCC-5-25G-V
- Zoro #
- G022505603
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.75
Details
- Replaces OEM Part
- HYDAC/HYCON 50405R20BN, HYDAC/HYCON 50405R20BNV, HY-PRO HPCL525MB, HY-PRO HPCL525MV, PARKER 935126, SCHROEDER CS10, SCHROEDER CS15, SCHROEDER CS25, SCHROEDER CZ25, SWIFT SF9725525UM, SWIFT SF9725525UMV, WIX W01AG659
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 150
- OD Bottom
- 2.88
- ID Top
- 1.08
- OD Top
- 2.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.