Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX W01AG771
- Mfr # PSCC-5-3G-V
- Zoro # G822462144
product price:Â
$
28.45
/ea
Sold in multiples of 2 for $56.90
Key Features
Replaces OEM Part
HYDAC/HYCON 50405R03BN, HYDAC/HYCON 50405R03BNV, HY-PRO HPCL53MB, HY-PRO HPCL53MV, NATIONAL FILTERS 110008, PARKER 935124, SCHROEDER CS1, SCHROEDER CZ3, SWIFT SF972553UM, SWIFT SF972553UMV, WIX W01AG771
Filter Media
MICROGLASS
Height
4.75
Micron Rating
3
OD Bottom
2.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCC-5-3G-V
- Zoro #
- G822462144
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.75
Details
- Replaces OEM Part
- HYDAC/HYCON 50405R03BN, HYDAC/HYCON 50405R03BNV, HY-PRO HPCL53MB, HY-PRO HPCL53MV, NATIONAL FILTERS 110008, PARKER 935124, SCHROEDER CS1, SCHROEDER CZ3, SWIFT SF972553UM, SWIFT SF972553UMV, WIX W01AG771
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 2.88
- OD Top
- 2.88
- ID Top
- 1.08
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 150