HYDRAULIC FILTER - PRESSURE LINE FOR WIX W02AP603
- Mfr # PSCC-5-10P-V
- Zoro # G622500985
product price:Â
$
16.29
/ea
Sold in multiples of 3 for
$48.87
Key Features
Replaces OEM Part
FILTER-MART 010098, FILTREC WP603, FLEETGUARD (CUMMINS) HF7308, HYDAC/HYCON 50405R10P, HYDAC/HYCON 50405R10PV, MAIN FILTER MF0066260, NATIONAL FILTERS 110166, PUROLATOR/FACET C100EAL101N1, SCHROEDER C10, WIX W02AP603
Filter Media
PAPER
Height
4.75
Micron Rating
10
Beta Ratio 1
2/10/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCC-5-10P-V
- Zoro #
- G622500985
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.75
Details
- Replaces OEM Part
- FILTER-MART 010098, FILTREC WP603, FLEETGUARD (CUMMINS) HF7308, HYDAC/HYCON 50405R10P, HYDAC/HYCON 50405R10PV, MAIN FILTER MF0066260, NATIONAL FILTERS 110166, PUROLATOR/FACET C100EAL101N1, SCHROEDER C10, WIX W02AP603
- Filter Media
- PAPER
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- OD Top
- 2.88
- ID Top
- 1.08
- Collapse Pressure
- 150
- OD Bottom
- 2.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.