HYDRAULIC FILTER - PRESSURE LINE FOR WOODGATE (BALDWIN) WFH9443
- Mfr # PFA270-4-3G-V
- Zoro # G322502623
product price:Â
$
33.85
/ea
Sold in multiples of 2 for
$67.70
Key Features
Replaces OEM Part
AIRFIL AFKOVL933, DONALDSON DT027015UM, DONALDSON P173027, DONALDSON P567013, FAIREY ARLON (PARKER) 230X101A, FAIREY ARLON (PARKER) 270L120A, FAIREY ARLON (PARKER) 270L1FFA, FAIREY ARLON (PARKER) 270Z120A, FAIREY ARLON (PARKER) 270Z1FFA, FILTER-MART 05008
Filter Media
MICROGLASS
Height
3.9
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFA270-4-3G-V
- Zoro #
- G322502623
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL933, DONALDSON DT027015UM, DONALDSON P173027, DONALDSON P567013, FAIREY ARLON (PARKER) 230X101A, FAIREY ARLON (PARKER) 270L120A, FAIREY ARLON (PARKER) 270L1FFA, FAIREY ARLON (PARKER) 270Z120A, FAIREY ARLON (PARKER) 270Z1FFA, FILTER-MART 05008
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- ID Top
- 1.26
- OD Bottom
- 2.89
- Collapse Pressure
- 365
- OD Top
- 2.89
Dimensions
- Height
- 3.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.