Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WOODGATE (BALDWIN) WGH9190
- Mfr # PPL9020-3-6G-HC-V
- Zoro # G022470536
product price:Â
$
41.75
/ea
Key Features
Replaces OEM Part
FILTER-X XH01255, FILTREC D110G06B, FILTREC D110G06BV, JURA FILTRATION SH63801, MAIN FILTER MF0058355, MAIN FILTER MF0058356, MP FILTRI HP0651A06AH, MP FILTRI HP0651A06AHP01, MP FILTRI HP0651A06HA, MP FILTRI HP0651A06HAP01, MP FILTRI HP0651A06HV, MP FILTR
Filter Media
MICROGLASS
Height
3.39
Micron Rating
5
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-3-6G-HC-V
- Zoro #
- G022470536
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01255, FILTREC D110G06B, FILTREC D110G06BV, JURA FILTRATION SH63801, MAIN FILTER MF0058355, MAIN FILTER MF0058356, MP FILTRI HP0651A06AH, MP FILTRI HP0651A06AHP01, MP FILTRI HP0651A06HA, MP FILTRI HP0651A06HAP01, MP FILTRI HP0651A06HV, MP FILTR
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 1.78
- ID Top
- 1.05
- OD Top
- 1.78
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
Dimensions
- Height
- 3.39
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.