HYDRAULIC FILTER - PRESSURE LINE FOR WOODGATE (BALDWIN) WGH9339

  • Mfr # PSH3201-9-10G-HC-V

  • Zoro # G122554167


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

ID Top
1.58
OD Top
3.07
Collapse Pressure
3045
Beta Ratio 1
200/13
Filter Media
MICROGLASS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSH3201-9-10G-HC-V
Zoro #
G122554167
UPC #
-
Country of Origin
United States

Dimensions

Height
9.3

Details

ID Top
1.58
OD Top
3.07
Collapse Pressure
3045
Beta Ratio 1
200/13
Filter Media
MICROGLASS
OD Bottom
3.07
Replaces OEM Part
DONALDSON 55552, FILTER-X XH01543, FILTREC D151G10B, FILTREC D151G10BV, JURA FILTRATION SH63834, MAIN FILTER MF0058933, MAIN FILTER MF0058934, MP FILTRI HP3202A10AH, MP FILTRI HP3202A10AHP01, MP FILTRI HP3202A10HA, MP FILTRI HP3202A10HAP01, MP FILTRI HP32
Micron Rating
10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.