Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WOODGATE (BALDWIN) WGPS8213
- Mfr # PPL8200-13-10G-V
- Zoro # G322555308
product price:Â
$
41.85
/ea
Key Features
Replaces OEM Part
DONALDSON DT82001314UM, DONALDSON P174543, DONALDSON P566467, EPPENSTEINER 168200H10LL325TP, FAIREY ARLON (PARKER) R820H1312A, FAIREY ARLON (PARKER) R820H1312H, FAIREY ARLON (PARKER) R820Z1312A, FAIREY ARLON (PARKER) R820Z1312H, FILTER-MART F820013K12B, F
Filter Media
MICROGLASS
Height
12.96
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8200-13-10G-V
- Zoro #
- G322555308
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON DT82001314UM, DONALDSON P174543, DONALDSON P566467, EPPENSTEINER 168200H10LL325TP, FAIREY ARLON (PARKER) R820H1312A, FAIREY ARLON (PARKER) R820H1312H, FAIREY ARLON (PARKER) R820Z1312A, FAIREY ARLON (PARKER) R820Z1312H, FILTER-MART F820013K12B, F
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 305
- ID Top
- 1.5
- OD Top
- 3.09
- OD Bottom
- 3.01
- Beta Ratio 1
- 200/13