
HYDRAULIC FILTER - RETURN LINE FOR DONALDSON P164917
Mfr # RPL8500-8-10G-V
Zoro # G422488872
product price:Â $57.29
/eaKey Features
Micron Rating
10
Replaces OEM Part
AIRFIL AFKOVL6410, BEHRINGER BE8500812A, CATERPILLAR 3I0644, DONALDSON P164917, EPPENSTEINER 168500SH10SLS000P, EPPENSTEINER 168500SH10SLS000V, EPPENSTEINER 168500SH10XLS000P, EPPENSTEINER 168500SH10XLS000V, FAIREY ARLON (PARKER) R850H0812A, FAIREY ARLON
Filter Media
MICROGLASS
Height
8.15
ID Bottom
1.73
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RPL8500-8-10G-V
Zoro #
G422488872
UPC #
-
Country of Origin
United States
Dimensions
Height
8.15
Details
Micron Rating
10
Replaces OEM Part
AIRFIL AFKOVL6410, BEHRINGER BE8500812A, CATERPILLAR 3I0644, DONALDSON P164917, EPPENSTEINER 168500SH10SLS000P, EPPENSTEINER 168500SH10SLS000V, EPPENSTEINER 168500SH10XLS000P, EPPENSTEINER 168500SH10XLS000V, FAIREY ARLON (PARKER) R850H0812A, FAIREY ARLON
Filter Media
MICROGLASS
ID Bottom
1.73
Collapse Pressure
145
OD Top
3.79
ID Top
1.73
OD Bottom
3.79
Beta Ratio 1
200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.