HYDRAULIC FILTER - RETURN LINE FOR FAIREY ARLON (PARKER) TXX1010
Mfr # RFC740-13-10P-V-W
Zoro # G722565372
product price:Â $76.79
/ea
Free Shipping & Returns
Key Features
Micron Rating
10
Replaces OEM Part
AIRFIL AFPO50, FAIREY ARLON (PARKER) TXX1010, FILTER-MART 011125, FILTER-X XH03757, FILTREC R740C10, FILTREC R740C10P, FINN FILTER (PARKER) FC1110N010BS, FINN FILTER (PARKER) FFPA1111010, FLEETGUARD (CUMMINS) HF6272, LIEBHERR 7000250, MAIN FILTER MF006370
Filter Media
PAPER
Height
12.99
ID Bottom
6.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RFC740-13-10P-V-W
Zoro #
G722565372
UPC #
-
Country of Origin
United States
Dimensions
Height
12.99
Details
Micron Rating
10
Replaces OEM Part
AIRFIL AFPO50, FAIREY ARLON (PARKER) TXX1010, FILTER-MART 011125, FILTER-X XH03757, FILTREC R740C10, FILTREC R740C10P, FINN FILTER (PARKER) FC1110N010BS, FINN FILTER (PARKER) FFPA1111010, FLEETGUARD (CUMMINS) HF6272, LIEBHERR 7000250, MAIN FILTER MF006370
Filter Media
PAPER
ID Bottom
6.16
ID Top
0.56
Beta Ratio 1
2/10/2026
OD Top
7.95
OD Bottom
7.95
Collapse Pressure
145
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.