
HYDRAULIC FILTER - RETURN LINE FOR FILTREC R446G03
Mfr # RPL8400-39-3G-V
Zoro # G722562524
product price:Â $275.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
3
Replaces OEM Part
AIRFIL AFPOVL3883, BEHRINGER BE84003903A, EPPENSTEINER 168400XH3SLS000P, EPPENSTEINER 168400XH3SLS000V, FILTER-MART F840039K3B, FILTER-MART F840039K3V, FILTERSOFT H8439MABL, FILTERSOFT H8439MAVL, FILTER-X XH03299, FILTER-X XH03300, FILTREC R446G03, FILTRE
Filter Media
MICROGLASS
Height
38.58
OD Top
5.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RPL8400-39-3G-V
Zoro #
G722562524
UPC #
-
Country of Origin
United States
Dimensions
Height
38.58
Details
Micron Rating
3
Replaces OEM Part
AIRFIL AFPOVL3883, BEHRINGER BE84003903A, EPPENSTEINER 168400XH3SLS000P, EPPENSTEINER 168400XH3SLS000V, FILTER-MART F840039K3B, FILTER-MART F840039K3V, FILTERSOFT H8439MABL, FILTERSOFT H8439MAVL, FILTER-X XH03299, FILTER-X XH03300, FILTREC R446G03, FILTRE
Filter Media
MICROGLASS
OD Top
5.98
Beta Ratio 1
200/3
ID Bottom
3.28
OD Bottom
5.98
ID Top
3.28
Collapse Pressure
145
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.