
HYDRAULIC FILTER - RETURN LINE FOR FILTREC R452G06
Mfr # RPL8300-8-10G-V
Zoro # G722557551
product price:Â $88.29
/ea
Free Shipping & Returns
Key Features
Micron Rating
10
Replaces OEM Part
AIR REFINER ARH0883LB10, AIR REFINER ARH0883LV10, BALDWIN H8002, BEHRINGER BE8300812A, CATERPILLAR 3I0593, DONALDSON DT8300814UM, DONALDSON P164215, DONALDSON P164429, DONALDSON P566237, EPPENSTEINER 168300H10LL205SP, EPPENSTEINER 168300SH10SLS000P, EPPEN
Filter Media
MICROGLASS
Height
8.17
ID Bottom
4.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RPL8300-8-10G-V
Zoro #
G722557551
UPC #
-
Country of Origin
United States
Dimensions
Height
8.17
Details
Micron Rating
10
Replaces OEM Part
AIR REFINER ARH0883LB10, AIR REFINER ARH0883LV10, BALDWIN H8002, BEHRINGER BE8300812A, CATERPILLAR 3I0593, DONALDSON DT8300814UM, DONALDSON P164215, DONALDSON P164429, DONALDSON P566237, EPPENSTEINER 168300H10LL205SP, EPPENSTEINER 168300SH10SLS000P, EPPEN
Filter Media
MICROGLASS
ID Bottom
4.14
OD Top
5.98
Collapse Pressure
305
Beta Ratio 1
200/13
OD Bottom
5.98
ID Top
4.14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.