HYDRAULIC FILTER - RETURN LINE FOR FILTREC RHR2600GW20B
Mfr # RHY2600-36-20GW-V/3
Zoro # G122529097
product price:Â $383.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
20
Replaces OEM Part
FILTREC RHR2600GW20B, FILTREC RHR2600GW20V, MAIN FILTER MF0064180, MAIN FILTER MF0064181, WIX R44D20GWV
Filter Media
GLASS/WATER REMOVAL
Height
36.26
ID Bottom
3.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RHY2600-36-20GW-V/3
Zoro #
G122529097
UPC #
-
Country of Origin
United States
Dimensions
Height
36.26
Details
Micron Rating
20
Replaces OEM Part
FILTREC RHR2600GW20B, FILTREC RHR2600GW20V, MAIN FILTER MF0064180, MAIN FILTER MF0064181, WIX R44D20GWV
Filter Media
GLASS/WATER REMOVAL
ID Bottom
3.82
Collapse Pressure
305
OD Bottom
5.64
OD Top
5.64
By Pass Valve Setting (PSI)
3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.