HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FC1071F005BS
Mfr # RFC750-7-6G-B-W
Zoro # G722535870
product price:Â $47.99
/eaKey Features
Micron Rating
5
Replaces OEM Part
FILTREC R751G06P, FINN FILTER (PARKER) FC1071F005BS, FINN FILTER (PARKER) FFPAVL110715ABS, MAIN FILTER MF0063832, WIX R31D06GP
Filter Media
MICROGLASS
Height
7.48
ID Bottom
2.83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RFC750-7-6G-B-W
Zoro #
G722535870
UPC #
-
Country of Origin
United States
Dimensions
Height
7.48
Details
Micron Rating
5
Replaces OEM Part
FILTREC R751G06P, FINN FILTER (PARKER) FC1071F005BS, FINN FILTER (PARKER) FFPAVL110715ABS, MAIN FILTER MF0063832, WIX R31D06GP
Filter Media
MICROGLASS
ID Bottom
2.83
OD Top
4.17
OD Bottom
4.17
Beta Ratio 1
200/4.5
ID Top
1.22
Collapse Pressure
145
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.