HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FC1091M100BS
Mfr # RFC720-8-100SS-V-W
Zoro # G122524160
product price:Â $59.55
/eaKey Features
Micron Rating
100
Replaces OEM Part
FILTREC R720T100P, FINN FILTER (PARKER) FC1091M100BS, FINN FILTER (PARKER) FFPAM11091100, HY-PRO HPTX2L7100WB, MAIN FILTER MF0063461, NATIONAL FILTERS RFC7208100SSBW, SWIFT SFTXW27100W, WIX R08D100TP
Filter Media
304 SS WIRE
Height
7.48
ID Bottom
2.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RFC720-8-100SS-V-W
Zoro #
G122524160
UPC #
-
Country of Origin
United States
Dimensions
Height
7.48
Details
Micron Rating
100
Replaces OEM Part
FILTREC R720T100P, FINN FILTER (PARKER) FC1091M100BS, FINN FILTER (PARKER) FFPAM11091100, HY-PRO HPTX2L7100WB, MAIN FILTER MF0063461, NATIONAL FILTERS RFC7208100SSBW, SWIFT SFTXW27100W, WIX R08D100TP
Filter Media
304 SS WIRE
ID Bottom
2.84
Collapse Pressure
145
OD Bottom
4.18
ID Top
0.4
OD Top
4.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.