HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FC1092N010BS
Mfr # RFC720-10-10P-V-W
Zoro # G022498158
product price:Â $42.45
/eaKey Features
Micron Rating
10
Replaces OEM Part
FILTREC R721C10P, FINN FILTER (PARKER) FC1092N010BS, FINN FILTER (PARKER) FFPA1109210, MAIN FILTER MF0063468, NATIONAL FILTERS RFC7201010PBW, WIX R09D10CP
Filter Media
PAPER
Height
10.24
ID Top
0.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RFC720-10-10P-V-W
Zoro #
G022498158
UPC #
-
Country of Origin
United States
Dimensions
Height
10.24
Details
Micron Rating
10
Replaces OEM Part
FILTREC R721C10P, FINN FILTER (PARKER) FC1092N010BS, FINN FILTER (PARKER) FFPA1109210, MAIN FILTER MF0063468, NATIONAL FILTERS RFC7201010PBW, WIX R09D10CP
Filter Media
PAPER
ID Top
0.4
OD Top
4.18
Collapse Pressure
145
OD Bottom
4.18
ID Bottom
2.84
Beta Ratio 1
2/10/2026
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.