
HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FC1094F025BS
Mfr # RFC720-18-25G-V-W
Zoro # G922542661
product price:Â $90.15
/ea
Free Shipping & Returns
Key Features
Height
18.31
Micron Rating
20
ID Top
0.4
Beta Ratio 1
200/20
OD Top
4.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RFC720-18-25G-V-W
Zoro #
G922542661
UPC #
-
Country of Origin
United States
Dimensions
Height
18.31
Details
Micron Rating
20
ID Top
0.4
Beta Ratio 1
200/20
OD Top
4.18
Collapse Pressure
145
ID Bottom
2.84
Filter Media
MICROGLASS
Replaces OEM Part
FILTREC R722G25P, FINN FILTER (PARKER) FC1094F025BS, FINN FILTER (PARKER) FC1094Q020BS, FINN FILTER (PARKER) FFPAVL1109425ABS, MAIN FILTER MF0063498, NATIONAL FILTERS RFC7201825GBW, PARKER FC1094Q020BS, WIX R10D25GP
OD Bottom
4.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.