HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FC1110M100BS
Mfr # RFC740-13-100SS-V-W
Zoro # G422529193
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
100
Replaces OEM Part
FILTREC R740T100P, FINN FILTER (PARKER) FC1110M100BS, FINN FILTER (PARKER) FFPAM11110100, MAIN FILTER MF0063716, NATIONAL FILTERS RFC74013100SSBW, WIX R23D100TP
Filter Media
304 SS WIRE
Height
12.99
OD Bottom
7.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RFC740-13-100SS-V-W
Zoro #
G422529193
UPC #
-
Country of Origin
United States
Dimensions
Height
12.99
Details
Micron Rating
100
Replaces OEM Part
FILTREC R740T100P, FINN FILTER (PARKER) FC1110M100BS, FINN FILTER (PARKER) FFPAM11110100, MAIN FILTER MF0063716, NATIONAL FILTERS RFC74013100SSBW, WIX R23D100TP
Filter Media
304 SS WIRE
OD Bottom
7.95
ID Bottom
6.16
ID Top
0.56
OD Top
7.95
Collapse Pressure
145
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.