
HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FC1352F005BS
Mfr # RPL6500-16-6G-V
Zoro # G222554210
product price:Â $86.79
/ea
Free Shipping & Returns
Key Features
Micron Rating
5
Replaces OEM Part
DONALDSON P535150, DONALDSON P565150, FAIREY ARLON (PARKER) R650H1606A, FAIREY ARLON (PARKER) R650Z1606A, FILTER-MART F650016K6B, FILTER-MART F650016K6V, FILTREC R472G06, FILTREC R472G06V, FINN FILTER (PARKER) FC1352F005BS, FINN FILTER (PARKER) FFPAVL1113
Filter Media
MICROGLASS
Height
16.81
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RPL6500-16-6G-V
Zoro #
G222554210
UPC #
-
Country of Origin
United States
Dimensions
Height
16.81
Details
Micron Rating
5
Replaces OEM Part
DONALDSON P535150, DONALDSON P565150, FAIREY ARLON (PARKER) R650H1606A, FAIREY ARLON (PARKER) R650Z1606A, FILTER-MART F650016K6B, FILTER-MART F650016K6V, FILTREC R472G06, FILTREC R472G06V, FINN FILTER (PARKER) FC1352F005BS, FINN FILTER (PARKER) FFPAVL1113
Filter Media
MICROGLASS
Collapse Pressure
145
Beta Ratio 1
200/4.5
ID Top
2.2
OD Top
3.78
OD Bottom
3.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.