HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FFPAM1107160
Mfr # RFC750-7-60SS-B-W
Zoro # G122522166
product price:Â $94.29
/ea
Free Shipping & Returns
Key Features
Micron Rating
60
Replaces OEM Part
FILTREC R751T60P, FINN FILTER (PARKER) FC1071M060BS, FINN FILTER (PARKER) FFPAM1107160, MAIN FILTER MF0428519, WIX R31D60TP
Filter Media
304 SS WIRE
Height
7.48
ID Top
1.22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RFC750-7-60SS-B-W
Zoro #
G122522166
UPC #
-
Country of Origin
United States
Dimensions
Height
7.48
Details
Micron Rating
60
Replaces OEM Part
FILTREC R751T60P, FINN FILTER (PARKER) FC1071M060BS, FINN FILTER (PARKER) FFPAM1107160, MAIN FILTER MF0428519, WIX R31D60TP
Filter Media
304 SS WIRE
ID Top
1.22
Collapse Pressure
145
OD Top
4.17
ID Bottom
2.83
OD Bottom
4.17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.