
HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FFPAVL1102825ABS
Mfr # RPA1260-6-25G
Zoro # G922462662
product price:Â $27.29
/ea
Sold in multiples of 2 for $54.58
Key Features
Height
5.91
Beta Ratio 1
200/20
OD Bottom
2.83
ID Bottom
1.77
Filter Media
MICROGLASS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RPA1260-6-25G
Zoro #
G922462662
UPC #
-
Country of Origin
United States
Dimensions
Height
5.91
Details
Beta Ratio 1
200/20
OD Bottom
2.83
ID Bottom
1.77
Filter Media
MICROGLASS
Micron Rating
20
OD Top
2.83
ID Top
0.33
Replaces OEM Part
BALDWIN PT9145, BUSSE HE115, FILTER-X XH04750, FILTREC WG168, FINN FILTER (PARKER) FC1240F025XS, FINN FILTER (PARKER) FC1240Q020XS, FINN FILTER (PARKER) FFPAVL1102825ABS, FINN FILTER (PARKER) FFPAVL1108725ABS, HIAB FOCO 9824499, HYDRAFIL RXP2EV39S625MGB,
Collapse Pressure
145
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.