
HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FFPAVL110995ABS
Mfr # RFC730-19-6G-V-W
Zoro # G322537045
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
5
Replaces OEM Part
FILTREC R732G06P, FINN FILTER (PARKER) FC1099F005BS, FINN FILTER (PARKER) FC1099Q005BS, FINN FILTER (PARKER) FFPAVL110995ABS, MAIN FILTER MF0063614, NATIONAL FILTERS RFC730196GBW, PARKER FC1099F005BS, PARKER FC1099Q005BS, PARKER FFPAVL110995ABS, WIX R18D0
Filter Media
MICROGLASS
Height
18.9
OD Bottom
4.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RFC730-19-6G-V-W
Zoro #
G322537045
UPC #
-
Country of Origin
United States
Dimensions
Height
18.9
Details
Micron Rating
5
Replaces OEM Part
FILTREC R732G06P, FINN FILTER (PARKER) FC1099F005BS, FINN FILTER (PARKER) FC1099Q005BS, FINN FILTER (PARKER) FFPAVL110995ABS, MAIN FILTER MF0063614, NATIONAL FILTERS RFC730196GBW, PARKER FC1099F005BS, PARKER FC1099Q005BS, PARKER FFPAVL110995ABS, WIX R18D0
Filter Media
MICROGLASS
OD Bottom
4.96
ID Bottom
3.62
OD Top
4.96
Beta Ratio 1
200/4.5
ID Top
0.41
Collapse Pressure
145
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.