
HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FFPAVL1111325ABS
Mfr # RFC740-21-25G-V-W
Zoro # G822564589
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
20
Replaces OEM Part
FILTREC R742G25P, FINN FILTER (PARKER) FC1113F025BS, FINN FILTER (PARKER) FFPAVL1111325ABS, MAIN FILTER MF0063753, NATIONAL FILTERS RFC7402125GBW, PARKER FC1113Q020BS, WIX R25D25GP
Filter Media
MICROGLASS
Height
21.46
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RFC740-21-25G-V-W
Zoro #
G822564589
UPC #
-
Country of Origin
United States
Dimensions
Height
21.46
Details
Micron Rating
20
Replaces OEM Part
FILTREC R742G25P, FINN FILTER (PARKER) FC1113F025BS, FINN FILTER (PARKER) FFPAVL1111325ABS, MAIN FILTER MF0063753, NATIONAL FILTERS RFC7402125GBW, PARKER FC1113Q020BS, WIX R25D25GP
Filter Media
MICROGLASS
Beta Ratio 1
200/20
ID Bottom
6.16
OD Bottom
7.95
ID Top
0.56
Collapse Pressure
145
OD Top
7.95
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.