
HYDRAULIC FILTER - RETURN LINE FOR HY-PRO HP83L874WB
Mfr # RPL8300-8-74SS-V
Zoro # G122514611
product price:Â $168.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
74
Replaces OEM Part
HY-PRO HP83L874WB, HY-PRO HP83L874WV, SWIFT SF8300874W, SWIFT SF8300874WV
Filter Media
304 SS WIRE
Height
8.17
OD Top
5.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RPL8300-8-74SS-V
Zoro #
G122514611
UPC #
-
Country of Origin
United States
Dimensions
Height
8.17
Details
Micron Rating
74
Replaces OEM Part
HY-PRO HP83L874WB, HY-PRO HP83L874WV, SWIFT SF8300874W, SWIFT SF8300874WV
Filter Media
304 SS WIRE
OD Top
5.98
ID Top
4.14
Collapse Pressure
305
OD Bottom
5.98
ID Bottom
4.14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.