
HYDRAULIC FILTER - RETURN LINE FOR HYDAC/HYCON 0240R010BN4HCV
Mfr # RHY240-8-10G-V/3-D
Zoro # G422544745
product price:Â $67.75
/eaKey Features
Micron Rating
10
Replaces OEM Part
HYDAC/HYCON 0240R010BN4HC, HYDAC/HYCON 0240R010BN4HC2, HYDAC/HYCON 0240R010BN4HCV, HYDAC/HYCON 0240R010BN4HCV2, HYDAC/HYCON 0240R010ON, HYDAC/HYCON 0240R010ONV, PARKER 938279Q
Filter Media
MICROGLASS
Height
8
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RHY240-8-10G-V/3-D
Zoro #
G422544745
UPC #
-
Country of Origin
United States
Dimensions
Height
8
Details
Micron Rating
10
Replaces OEM Part
HYDAC/HYCON 0240R010BN4HC, HYDAC/HYCON 0240R010BN4HC2, HYDAC/HYCON 0240R010BN4HCV, HYDAC/HYCON 0240R010BN4HCV2, HYDAC/HYCON 0240R010ON, HYDAC/HYCON 0240R010ONV, PARKER 938279Q
Filter Media
MICROGLASS
Collapse Pressure
365
OD Top
2.89
Beta Ratio 1
200/13
By Pass Valve Setting (PSI)
3
OD Bottom
2.89
ID Bottom
1.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.