
HYDRAULIC FILTER - RETURN LINE FOR HYDAC/HYCON 0950R003BN3HCV
Mfr # RHY950-14-3G-V/3
Zoro # G122537436
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
3
Replaces OEM Part
AIRFIL AFPOVL2793, DONALDSON P173181, DONALDSON P566993, EPPENSTEINER 10950H3SL0006P, EPPENSTEINER 10950H3XL0006P, EPPENSTEINER 10950LAH3SL0006P, EPPENSTEINER 10950LAH3XL0006P, EPPENSTEINER E30TR950H3, EPPENSTEINER E30TR950H3LLLA, FILTER-MART 050378, FILT
Filter Media
MICROGLASS
Height
14.3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RHY950-14-3G-V/3
Zoro #
G122537436
UPC #
-
Country of Origin
United States
Dimensions
Height
14.3
Details
Micron Rating
3
Replaces OEM Part
AIRFIL AFPOVL2793, DONALDSON P173181, DONALDSON P566993, EPPENSTEINER 10950H3SL0006P, EPPENSTEINER 10950H3XL0006P, EPPENSTEINER 10950LAH3SL0006P, EPPENSTEINER 10950LAH3XL0006P, EPPENSTEINER E30TR950H3, EPPENSTEINER E30TR950H3LLLA, FILTER-MART 050378, FILT
Filter Media
MICROGLASS
Collapse Pressure
305
Beta Ratio 1
200/3
ID Bottom
3.82
OD Top
5.64
OD Bottom
5.64
By Pass Valve Setting (PSI)
3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.