
HYDRAULIC FILTER - RETURN LINE FOR HYDAC/HYCON 1252842
Mfr # RPL8500-26-25G-V
Zoro # G022529555
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
20
Replaces OEM Part
AIRFIL AFKOVL6625, BALDWIN H9040, BEHRINGER BE85002625A, CATERPILLAR 3I0666, DONALDSON P165168, EPPENSTEINER 168500VH20SLS000P, EPPENSTEINER 168500VH20SLS000V, EPPENSTEINER 168500VH20XLS000P, EPPENSTEINER 168500VH20XLS000V, FAIREY ARLON (PARKER) R850H2625
Filter Media
MICROGLASS
Height
25.59
OD Top
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RPL8500-26-25G-V
Zoro #
G022529555
UPC #
-
Country of Origin
United States
Dimensions
Height
25.59
Details
Micron Rating
20
Replaces OEM Part
AIRFIL AFKOVL6625, BALDWIN H9040, BEHRINGER BE85002625A, CATERPILLAR 3I0666, DONALDSON P165168, EPPENSTEINER 168500VH20SLS000P, EPPENSTEINER 168500VH20SLS000V, EPPENSTEINER 168500VH20XLS000P, EPPENSTEINER 168500VH20XLS000V, FAIREY ARLON (PARKER) R850H2625
Filter Media
MICROGLASS
OD Top
3.79
Collapse Pressure
145
ID Bottom
1.73
Beta Ratio 1
200/20
OD Bottom
3.79
ID Top
1.73
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.