
HYDRAULIC FILTER - RETURN LINE FOR HYDAC/HYCON 1269072
Mfr # RPL8500-13-3G-V
Zoro # G222497197
product price:Â $67.39
/eaKey Features
Micron Rating
3
Replaces OEM Part
AIRFIL AFKOVL653, BEHRINGER BE85001303A, DONALDSON P169441, EPPENSTEINER 168500TH3SLS000P, EPPENSTEINER 168500TH3SLS000V, EPPENSTEINER 168500TH3XLS000P, EPPENSTEINER 168500TH3XLS000V, FAIREY ARLON (PARKER) R850H1303A, FAIREY ARLON (PARKER) R850Z1303A, FIL
Filter Media
MICROGLASS
Height
12.87
ID Bottom
1.73
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RPL8500-13-3G-V
Zoro #
G222497197
UPC #
-
Country of Origin
United States
Dimensions
Height
12.87
Details
Micron Rating
3
Replaces OEM Part
AIRFIL AFKOVL653, BEHRINGER BE85001303A, DONALDSON P169441, EPPENSTEINER 168500TH3SLS000P, EPPENSTEINER 168500TH3SLS000V, EPPENSTEINER 168500TH3XLS000P, EPPENSTEINER 168500TH3XLS000V, FAIREY ARLON (PARKER) R850H1303A, FAIREY ARLON (PARKER) R850Z1303A, FIL
Filter Media
MICROGLASS
ID Bottom
1.73
Beta Ratio 1
200/3
ID Top
1.73
OD Bottom
3.79
OD Top
3.79
Collapse Pressure
145
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.