
HYDRAULIC FILTER - RETURN LINE FOR HYDAC/HYCON H840026005BN
Mfr # RPL8400-26-6G-V
Zoro # G222536568
product price:Â $209.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
5
Replaces OEM Part
AIRFIL AFKOVL3875, BALDWIN H8024, BALDWIN H9024, BEHRINGER BE84002606A, CATERPILLAR 3I0655, DONALDSON P165144, EPPENSTEINER 168400VH6SLS000P, EPPENSTEINER 168400VH6SLS000V, FILTER-MART F840026K6B, FILTER-MART F840026K6V, FILTERSOFT H8426MCBL, FILTERSOFT H
Filter Media
MICROGLASS
Height
25.55
ID Bottom
3.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RPL8400-26-6G-V
Zoro #
G222536568
UPC #
-
Country of Origin
United States
Dimensions
Height
25.55
Details
Micron Rating
5
Replaces OEM Part
AIRFIL AFKOVL3875, BALDWIN H8024, BALDWIN H9024, BEHRINGER BE84002606A, CATERPILLAR 3I0655, DONALDSON P165144, EPPENSTEINER 168400VH6SLS000P, EPPENSTEINER 168400VH6SLS000V, FILTER-MART F840026K6B, FILTER-MART F840026K6V, FILTERSOFT H8426MCBL, FILTERSOFT H
Filter Media
MICROGLASS
ID Bottom
3.28
Collapse Pressure
145
OD Top
5.98
OD Bottom
5.98
ID Top
3.28
Beta Ratio 1
200/4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.