
HYDRAULIC FILTER - RETURN LINE FOR PARKER 934926Q
Mfr # RFC5110-10-6G-E.1
Zoro # G722481542
product price:Â $82.45
/ea
Free Shipping & Returns
Key Features
Micron Rating
5
Replaces OEM Part
PARKER 934926Q
Filter Media
MICROGLASS
Height
9.17
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RFC5110-10-6G-E.1
Zoro #
G722481542
UPC #
-
Country of Origin
United States
Dimensions
Height
9.17
Details
Micron Rating
5
Replaces OEM Part
PARKER 934926Q
Filter Media
MICROGLASS
OD Top
3.66
ID Top
1.73
OD Bottom
3.66
Beta Ratio 1
200/4.5
Collapse Pressure
75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.