
HYDRAULIC FILTER - RETURN LINE FOR STAUFF RP020E05B2
Mfr # RPL6300-13-6G-V
Zoro # G022488791
product price:Â $52.15
/eaKey Features
Micron Rating
5
Replaces OEM Part
DONALDSON P560404, FILTER-MART F630013K6B, FILTER-MART F630013K6V, FILTER-X XH03185, FILTER-X XH03186, FILTREC R411G06, FILTREC R411G06V, FINN FILTER (PARKER) FC1332F005BS, HY-PRO HP63L136MB, HY-PRO HP63L136MV, MAIN FILTER MF0062790, MAIN FILTER MF0357607
Filter Media
MICROGLASS
Height
12.87
OD Top
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RPL6300-13-6G-V
Zoro #
G022488791
UPC #
-
Country of Origin
United States
Dimensions
Height
12.87
Details
Micron Rating
5
Replaces OEM Part
DONALDSON P560404, FILTER-MART F630013K6B, FILTER-MART F630013K6V, FILTER-X XH03185, FILTER-X XH03186, FILTREC R411G06, FILTREC R411G06V, FINN FILTER (PARKER) FC1332F005BS, HY-PRO HP63L136MB, HY-PRO HP63L136MV, MAIN FILTER MF0062790, MAIN FILTER MF0357607
Filter Media
MICROGLASS
OD Top
3.07
ID Top
1.6
Collapse Pressure
145
OD Bottom
3.07
Beta Ratio 1
200/4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.