
HYDRAULIC FILTER - RETURN LINE FOR WIX R48D10GV
Mfr # RHY500-11-10G-V/3
Zoro # G222569610
product price:Â $98.15
/ea
Free Shipping & Returns
Key Features
Micron Rating
20
Replaces OEM Part
AIRFIL AFPOVL27610, BALDWIN PT9301MPG, BALDWIN PT9359MPG, BUSSE HE054, DIGOMA DGMH500R010, DONALDSON HR50002, DONALDSON P173173, EPPENSTEINER 10500H10SL0006P, EPPENSTEINER 10500H10XL0006P, EPPENSTEINER 10500LAH10SL0006P, EPPENSTEINER 10500LAH10XL0006P, EP
Filter Media
MICROGLASS
Height
10.83
OD Bottom
3.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RHY500-11-10G-V/3
Zoro #
G222569610
UPC #
-
Country of Origin
United States
Dimensions
Height
10.83
Details
Micron Rating
20
Replaces OEM Part
AIRFIL AFPOVL27610, BALDWIN PT9301MPG, BALDWIN PT9359MPG, BUSSE HE054, DIGOMA DGMH500R010, DONALDSON HR50002, DONALDSON P173173, EPPENSTEINER 10500H10SL0006P, EPPENSTEINER 10500H10XL0006P, EPPENSTEINER 10500LAH10SL0006P, EPPENSTEINER 10500LAH10XL0006P, EP
Filter Media
MICROGLASS
OD Bottom
3.78
Beta Ratio 1
200/20
Collapse Pressure
365
OD Top
3.78
ID Bottom
1.9
By Pass Valve Setting (PSI)
3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.