HYDRAULIC FILTER - SUCTION LINE FOR CATERPILLAR 3I1540
- Mfr # SSC1001-18-25P-B
- Zoro # G322508908
product price:Â
$
34.49
/ea
Sold in multiples of 2 for
$68.98
Key Features
Replaces OEM Part
CATERPILLAR 3I1540, DONALDSON P169558, FILTER-MART 280126, FILTER-X XH04659, FILTREC S4111C25, FLEETGUARD (CUMMINS) HF7779, FLEETGUARD (CUMMINS) HF7782, HYDAC/HYCON 2064904, HYDAC/HYCON 40118D20P, HYDAC/HYCON H2MOD020P, JURA FILTRATION SH51059, JURA FILTR
Filter Media
PAPER
Beta Ratio 1
2/20/2026
Height
18.5
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSC1001-18-25P-B
- Zoro #
- G322508908
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- CATERPILLAR 3I1540, DONALDSON P169558, FILTER-MART 280126, FILTER-X XH04659, FILTREC S4111C25, FLEETGUARD (CUMMINS) HF7779, FLEETGUARD (CUMMINS) HF7782, HYDAC/HYCON 2064904, HYDAC/HYCON 40118D20P, HYDAC/HYCON H2MOD020P, JURA FILTRATION SH51059, JURA FILTR
- Filter Media
- PAPER
- Beta Ratio 1
- 2/20/2026
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 20
Dimensions
- Height
- 18.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.