Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR DONALDSON P171687
- Mfr # SMP505-8-60SS
- Zoro # G722567734
product price:Â
$
56.89
/ea
Key Features
Replaces OEM Part
DONALDSON CF1206, DONALDSON P171687, FILTER-X XH04606, FILTREC S230T60, IKRON HHC30065, MAIN FILTER MF0065777, MP FILTRI C2505M60A, MP FILTRI C2505M60AP01, MP FILTRI SF505M60, MP FILTRI SF505M60P01, SOFIMA SSF505MS, WIX S27E60T, WOODGATE (BALDWIN) WGH9783
Filter Media
304 SS WIRE
Height
7.8
OD Top
3.5
OD Bottom
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMP505-8-60SS
- Zoro #
- G722567734
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.8
Details
- Replaces OEM Part
- DONALDSON CF1206, DONALDSON P171687, FILTER-X XH04606, FILTREC S230T60, IKRON HHC30065, MAIN FILTER MF0065777, MP FILTRI C2505M60A, MP FILTRI C2505M60AP01, MP FILTRI SF505M60, MP FILTRI SF505M60P01, SOFIMA SSF505MS, WIX S27E60T, WOODGATE (BALDWIN) WGH9783
- Filter Media
- 304 SS WIRE
- OD Top
- 3.5
- OD Bottom
- 3.5
- ID Top
- 2.28
- ID Bottom
- 2.28
- Collapse Pressure
- 75
- Micron Rating
- 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.