Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR DONALDSON P171700
- Mfr # SMP504-8-250SS
- Zoro # G922497398
product price:Â
$
56.65
/ea
Key Features
Replaces OEM Part
DONALDSON CF400250, DONALDSON P171700, FILTER-MART 060562, FILTER-X XH04617, FILTREC S233T250, HY-PRO HPSF52250W, IKRON HHC30035, MAIN FILTER MF0065791, MP FILTRI C2520M250A, MP FILTRI C2520M250AP01, MP FILTRI SF504M250, MP FILTRI SF504M250P01, MP FILTRI
Height
7.8
OD Top
5.34
OD Bottom
5.34
ID Top
3.65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMP504-8-250SS
- Zoro #
- G922497398
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.8
Details
- Replaces OEM Part
- DONALDSON CF400250, DONALDSON P171700, FILTER-MART 060562, FILTER-X XH04617, FILTREC S233T250, HY-PRO HPSF52250W, IKRON HHC30035, MAIN FILTER MF0065791, MP FILTRI C2520M250A, MP FILTRI C2520M250AP01, MP FILTRI SF504M250, MP FILTRI SF504M250P01, MP FILTRI
- OD Top
- 5.34
- OD Bottom
- 5.34
- ID Top
- 3.65
- ID Bottom
- 3.65
- Collapse Pressure
- 75
- Micron Rating
- 250
- Filter Media
- 304 SS WIRE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.