HYDRAULIC FILTER - SUCTION LINE FOR EPPENSTEINER 110923H15SLS0000
- Mfr # SFC531-9-10G
- Zoro # G122574165
product price:Â
$
39.29
/ea
Key Features
Replaces OEM Part
BUSSE HE739, EPPENSTEINER 110923H15SLS0000, EPPENSTEINER 110923H15XLS0000, FILTREC S531G10, MAIN FILTER MF0432435, SCHUPP HY90388, WIX S45E10G
Filter Media
MICROGLASS
Beta Ratio 1
200/13
Height
8.94
OD Top
3.27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFC531-9-10G
- Zoro #
- G122574165
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.94
Details
- Replaces OEM Part
- BUSSE HE739, EPPENSTEINER 110923H15SLS0000, EPPENSTEINER 110923H15XLS0000, FILTREC S531G10, MAIN FILTER MF0432435, SCHUPP HY90388, WIX S45E10G
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/13
- OD Top
- 3.27
- OD Bottom
- 3.27
- ID Top
- 1.98
- ID Bottom
- 1.98
- Collapse Pressure
- 75
- Micron Rating
- 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.