HYDRAULIC FILTER - SUCTION LINE FOR FAIREY ARLON (PARKER) FXW1RCC3

  • Mfr # SFC610-12-3G

  • Zoro # G322504818


product price:  $39.99
/ea

Key Features

Beta Ratio 1
200/3
Height
11.81
OD Top
2.83
OD Bottom
2.83
ID Top
1.77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFC610-12-3G
Zoro #
G322504818
UPC #
-
Country of Origin
United States

Dimensions

Height
11.81

Details

Beta Ratio 1
200/3
OD Top
2.83
OD Bottom
2.83
ID Top
1.77
ID Bottom
1.77
Collapse Pressure
75
Micron Rating
3
Filter Media
MICROGLASS
Replaces OEM Part
FAIREY ARLON (PARKER) FXW1R3, FAIREY ARLON (PARKER) FXW1RCC3, FILTER-X XH04705, FILTREC S610G03, HY-PRO HPQ200093M, MAIN FILTER MF0065940, WIX S49E03G

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.