HYDRAULIC FILTER - SUCTION LINE FOR FAIREY ARLON (PARKER) FXW310

  • Mfr # SFC620-11-10G

  • Zoro # G622490958


product price:  $54.75
/ea

Key Features

OD Bottom
4.97
Replaces OEM Part
AIRFIL AFPOVL42A10, BUSSE HE369, FAIREY ARLON (PARKER) FXW310, FAIREY ARLON (PARKER) FXW3CC10, FILTER-X XH04714, FILTREC S620G10, HY-PRO HPQ9804210M, MAIN FILTER MF0065952, WIX S50E10G
ID Bottom
3.62
Beta Ratio 1
200/13
Height
11.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFC620-11-10G
Zoro #
G622490958
UPC #
-
Country of Origin
United States

Dimensions

Height
11.4

Details

OD Bottom
4.97
Replaces OEM Part
AIRFIL AFPOVL42A10, BUSSE HE369, FAIREY ARLON (PARKER) FXW310, FAIREY ARLON (PARKER) FXW3CC10, FILTER-X XH04714, FILTREC S620G10, HY-PRO HPQ9804210M, MAIN FILTER MF0065952, WIX S50E10G
ID Bottom
3.62
Beta Ratio 1
200/13
Collapse Pressure
75
Filter Media
MICROGLASS
Micron Rating
10
ID Top
3.62
OD Top
4.97

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.