HYDRAULIC FILTER - SUCTION LINE FOR FAIREY ARLON (PARKER) FXW3CC10

  • Mfr # SFC620-11-10G

  • Zoro # G622560675


product price:  $54.75
/ea

Key Features

OD Bottom
4.97
Filter Media
MICROGLASS
ID Bottom
3.62
ID Top
3.62
Replaces OEM Part
AIRFIL AFPOVL42A10, BUSSE HE369, FAIREY ARLON (PARKER) FXW310, FAIREY ARLON (PARKER) FXW3CC10, FILTER-X XH04714, FILTREC S620G10, HY-PRO HPQ9804210M, MAIN FILTER MF0065952, WIX S50E10G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFC620-11-10G
Zoro #
G622560675
UPC #
-
Country of Origin
United States

Dimensions

Height
11.4

Details

OD Bottom
4.97
Filter Media
MICROGLASS
ID Bottom
3.62
ID Top
3.62
Replaces OEM Part
AIRFIL AFPOVL42A10, BUSSE HE369, FAIREY ARLON (PARKER) FXW310, FAIREY ARLON (PARKER) FXW3CC10, FILTER-X XH04714, FILTREC S620G10, HY-PRO HPQ9804210M, MAIN FILTER MF0065952, WIX S50E10G
OD Top
4.97
Collapse Pressure
75
Beta Ratio 1
200/13
Micron Rating
10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.