HYDRAULIC FILTER - SUCTION LINE FOR FAIREY ARLON (PARKER) FXW3CC25

  • Mfr # SFC620-11-25G

  • Zoro # G222516713


product price:  $54.75
/ea

Key Features

Beta Ratio 1
200/20
Height
11.4
OD Top
4.97
OD Bottom
4.97
ID Top
3.62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFC620-11-25G
Zoro #
G222516713
UPC #
-
Country of Origin
United States

Dimensions

Height
11.4

Details

Beta Ratio 1
200/20
OD Top
4.97
OD Bottom
4.97
ID Top
3.62
ID Bottom
3.62
Collapse Pressure
75
Micron Rating
20
Replaces OEM Part
AIRFIL AFPOVL42A25, FAIREY ARLON (PARKER) FXW320, FAIREY ARLON (PARKER) FXW325, FAIREY ARLON (PARKER) FXW3CC20, FAIREY ARLON (PARKER) FXW3CC25, FILTER-X XH04715, FILTREC S620G25, HY-PRO HPQ9804225M, MAIN FILTER MF0065953, WIX S50E25G
Filter Media
MICROGLASS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.