Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FAIREY ARLON (PARKER) FXX1R10
- Mfr # SFC610-12-10P
- Zoro # G422515516
product price:Â
$
26.45
/ea
Sold in multiples of 2 for
$52.90
Key Features
Replaces OEM Part
BALDWIN PT9132, DALCOM PZ61127003, FAIREY ARLON (PARKER) FXX1R10, FILTER-MART 280351, FILTER-X XH04704, FILTRATION GROUP TXX1SN1010, FILTREC S610C10, FLEETGUARD (CUMMINS) HF6273, IKRON HHC30054, MAIN FILTER MF0065938, NATIONAL FILTERS 104192901, NATIONAL
Filter Media
PAPER
Beta Ratio 1
2/10/2026
Height
11.81
OD Top
2.83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFC610-12-10P
- Zoro #
- G422515516
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 11.81
Details
- Replaces OEM Part
- BALDWIN PT9132, DALCOM PZ61127003, FAIREY ARLON (PARKER) FXX1R10, FILTER-MART 280351, FILTER-X XH04704, FILTRATION GROUP TXX1SN1010, FILTREC S610C10, FLEETGUARD (CUMMINS) HF6273, IKRON HHC30054, MAIN FILTER MF0065938, NATIONAL FILTERS 104192901, NATIONAL
- Filter Media
- PAPER
- Beta Ratio 1
- 2/10/2026
- OD Top
- 2.83
- OD Bottom
- 2.83
- ID Top
- 1.77
- ID Bottom
- 1.77
- Collapse Pressure
- 75
- Micron Rating
- 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.