Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FAIREY ARLON (PARKER) SF160
- Mfr # SFC610-12-60SS
- Zoro # G622507649
product price:Â
$
68.89
/ea
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) SF160, FILTER-X XH04711, FILTREC S610T60, HY-PRO HPQ2000960W, MAIN FILTER MF0065947, NATIONAL FILTERS 210736, NATIONAL FILTERS 104192913, WIX S49E60T, WOODGATE (BALDWIN) WGSF160
Filter Media
304 SS WIRE
Height
11.81
OD Top
2.83
OD Bottom
2.83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC610-12-60SS
- Zoro #
- G622507649
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FAIREY ARLON (PARKER) SF160, FILTER-X XH04711, FILTREC S610T60, HY-PRO HPQ2000960W, MAIN FILTER MF0065947, NATIONAL FILTERS 210736, NATIONAL FILTERS 104192913, WIX S49E60T, WOODGATE (BALDWIN) WGSF160
- Filter Media
- 304 SS WIRE
- OD Top
- 2.83
- OD Bottom
- 2.83
- ID Top
- 1.77
- ID Bottom
- 1.77
- Collapse Pressure
- 75
- Micron Rating
- 60
Dimensions
- Height
- 11.81
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.