HYDRAULIC FILTER - SUCTION LINE FOR FAIREY ARLON (PARKER) SF3100

  • Mfr # SFC620-11-100SS

  • Zoro # G222535790


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
FAIREY ARLON (PARKER) SF3100, FILTER-X XH04716, FILTREC S620T100, JURA FILTRATION SH53127, MAIN FILTER MF0065954, WIX S50E100T
ID Top
3.62
Collapse Pressure
75
OD Bottom
4.97
Height
11.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFC620-11-100SS
Zoro #
G222535790
UPC #
-
Country of Origin
United States

Dimensions

Height
11.4

Details

Replaces OEM Part
FAIREY ARLON (PARKER) SF3100, FILTER-X XH04716, FILTREC S620T100, JURA FILTRATION SH53127, MAIN FILTER MF0065954, WIX S50E100T
ID Top
3.62
Collapse Pressure
75
OD Bottom
4.97
OD Top
4.97
ID Bottom
3.62
Filter Media
304 SS WIRE
Micron Rating
100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.