HYDRAULIC FILTER - SUCTION LINE FOR FAIREY ARLON (PARKER) SF3120

  • Mfr # SFC620-11-120SS

  • Zoro # G522551803


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

OD Bottom
4.97
Micron Rating
125
Height
11.4
Collapse Pressure
75
OD Top
4.97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFC620-11-120SS
Zoro #
G522551803
UPC #
-
Country of Origin
United States

Dimensions

Height
11.4

Details

OD Bottom
4.97
Micron Rating
125
Collapse Pressure
75
OD Top
4.97
Filter Media
304 SS WIRE
ID Top
3.62
Replaces OEM Part
DOMANGE F3M120, FAIREY ARLON (PARKER) SF3120, FILTER-X XH04717, FILTREC S620T120, HYDAC/HYCON 2089697, HYDAC/HYCON 60412D125W, JURA FILTRATION SH53161, MAIN FILTER MF0065955, NATIONAL FILTERS 104192936, WIX S50E120T, WOODGATE (BALDWIN) WGSF3120
ID Bottom
3.62

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.