Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FILTER-MART 282037
- Mfr # SFC440-10-150SS
- Zoro # G322522485
product price:Â
$
445.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BALDWIN PT9515, FILTER-MART 282037, FILTREC S440T149, PARKER 901755, PARKER G00598, WIX S40E149T
Filter Media
304 SS WIRE
Height
9.88
OD Top
5.95
OD Bottom
9.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC440-10-150SS
- Zoro #
- G322522485
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT9515, FILTER-MART 282037, FILTREC S440T149, PARKER 901755, PARKER G00598, WIX S40E149T
- Filter Media
- 304 SS WIRE
- OD Top
- 5.95
- OD Bottom
- 9.88
- Collapse Pressure
- 75
- Micron Rating
- 150
Dimensions
- Height
- 9.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.